Beli krisbow profesional light meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Digital Lux Meter (Lux Meter)
    Mulai

    Rp2.499.900

    TRUSCO Digital Lux Meter (Lux Meter)
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  2. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  3. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp2.199.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
  4. Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  5. monotaro Lux Meter
    Mulai

    Rp689.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  6. KRISBOW Sound Level Meter (Pengukur Kebisingan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  7. AS Digital Lux Meter
    Mulai

    Rp8.299.900

    AS Digital Lux Meter
    atribut:
    • Measuring Range (lx): 0.0 to 199900
    • Measurement Precision: plus or minus(3%rdg+5dgt)
    • Power: AA Dry Batteryx2 (sold separately)
    • Resolution (lx): 0.1 to 100
    • Width x Depth x Height: 63x37x169mm
  8. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  9. KRISBOW Light Meter LED (Lux Meter)
    Mulai

    Rp2.499.900

    KRISBOW Light Meter LED (Lux Meter)
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  10. KRISBOW Lux Meter (Lux Meter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    KRISBOW Lux Meter (Lux Meter)
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  11. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  12. Custom Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp5.799.900

    Custom Alat Ukur Intensitas Cahaya Digital
    Deskripsi:
    Alat pengukur intensitas cahaya brand Custom dengan layar besar dan sensor eksternal dan dilengkapi dengan tutup sensor
  13. KYORITSU Digital Illuminometer
    Mulai

    Rp7.999.900

    KYORITSU Digital Illuminometer
    atribut:
    • Measuring Time: 2 times per second
    • Power Source: 6F22 (9V) x1
    • Dimension (LxWxD): 166x68x32 mm
    • Measuring Range: 0.1 - 19990Lux (automatic 3 range switching)
  14. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.399.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
Daftar Harga krisbow profesional light meter Terbaru November 2026
TRUSCO Digital Lux Meter (Lux Meter)Rp2.499.900
KYORITSU Lux MeterRp6.099.900
KRISBOW Alat Pengukur Intensitas Cahaya DataloggerRp2.199.900
Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)Rp1.499.900
monotaro Lux MeterRp689.900
KRISBOW Sound Level Meter (Pengukur Kebisingan)Rp1.699.900
AS Digital Lux MeterRp8.299.900
TRUSCO Multi-function Environmental MeterRp5.299.900
KRISBOW Light Meter LED (Lux Meter)Rp2.499.900
KRISBOW Lux Meter (Lux Meter)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)